Zoro Homepage
This item is Discontinued.
Whitney Tool Tap Extension, Size 7/16, 5 In OAL 96096

Tap Extension, Size 7/16, 5 In OAL (Discontinued)

  • Mfr # 96096
  • Zoro # G2257936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96096
Zoro #
G2257936
UPC #
-
Country of Origin
United States

Dimensions

Fits Tap Size
7/16 in
Overall Length
5"
Square Drive Size (In.)
0.242
Shank Dia.
0.323"
Body Dia.
1/2"
Depth Tap Enters
1-1/16"
Tap Size
7/16
Overall Length (In.)
5
Body Dia. (In.)
1/2

Details

Item
Tap Extension
Number of Pieces
1
Material
Tool steel
For Use With
Taps
Application
For Fitting Into Places Not Accessible to Conventional Tap Extension

Description

Tap Extension, Overall Length 5 In., Fits Tap Size 7/16 in, Shank Dia. 0.323 In., Body Dia. 1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.