Zoro Homepage
This item is Discontinued.
Whitney Tool Tap Extension, Size 7/8, 6 In OAL 96115

Tap Extension, Size 7/8, 6 In OAL (Discontinued)

  • Mfr # 96115
  • Zoro # G1532684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96115
Zoro #
G1532684
UPC #
048672961151
Country of Origin
United States

Dimensions

Fits Tap Size
7/8 in
Overall Length
6"
Square Drive Size (In.)
0.520
Shank Dia.
0.697"
Body Dia.
1"
Depth Tap Enters
1-3/8"
Body Dia. (In.)
1
Tap Size
7/8
Overall Length (In.)
6

Details

Item
Tap Extension
Number of Pieces
1
Material
Tool steel
Application
For Fitting Into Places Not Accessible to Conventional Tap Extension
For Use With
Taps

Description

Tap Extension, Overall Length 6 In., Fits Tap Size 7/8 in, Shank Dia. 0.697 In., Body Dia. 1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.