Zoro Homepage
This item is Discontinued.
Whitney Tool Tap Extension, Size 9/16, 6 In OAL 96109

Tap Extension, Size 9/16, 6 In OAL (Discontinued)

  • Mfr # 96109
  • Zoro # G3021365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96109
Zoro #
G3021365
UPC #
-
Country of Origin
United States

Dimensions

Fits Tap Size
9/16 in
Overall Length
6 in
Square Drive Size (In.)
0.320
Shank Dia.
0.429 in
Body Dia.
3/4 in
Depth Tap Enters
1 1/4 in
Overall Length (In.)
6
Body Dia. (In.)
3/4
Tap Size
9/16

Details

Item
Tap Extension
Number of Pieces
1
Material
Tool steel
For Use With
Taps
Application
For Fitting Into Places Not Accessible to Conventional Tap Extension

Description

Tap Extension, Overall Length 6 in, Fits Tap Size 9/16 in, Shank Dia. 0.429 in, Body Dia. 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.