
18 Threads per Inch, 2-1/4 in. Outside Diameter
Mfr # PN-08
Zoro # G012509840
product price: $12.69
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN-08
Zoro #
G012509840
UPC #
-
Country of Origin
United States
Description
18 Threads per Inch; 2-1/4 in. Outside Diameter; 0.448 in. Nominal Thickness; 1.563-18 Thread Size; 1.527 in. Thread Pitch Diameter Min; 1-17/32 in. Thread Pitch Diameter Max; PW-08 Lockwasher Part Number; UNS Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.