Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25MM Outside Diameter, 5MM Nominal Thickness

  • Mfr # KM-02

  • Zoro # G912504822


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-02
Zoro #
G912504822
UPC #
-
Country of Origin
United States

Description

25MM Outside Diameter; 5MM Nominal Thickness; M15 X 1 Thread Size; 14.35MM Thread Pitch Diameter Min; 14.451MM Thread Pitch Diameter Max; MB-02 Lockwasher Part Number; ISO Metric Thread

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.