
32 Threads per Inch, 1-3/16 in. Outside Diameter
Mfr # PT-04
Zoro # G912509841
product price: $9.29
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-04
Zoro #
G912509841
UPC #
-
Country of Origin
United States
Description
32 Threads per Inch; 1-3/16 in. Outside Diameter; 0.26 in. Nominal Thickness; 0.781-32 Thread Size; 0.761 in. Thread Pitch Diameter Min; 0.764 in. Thread Pitch Diameter Max; PWT-04 Lockwasher Part Number; UNS Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.