Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 Threads per Inch, 1-3/8 in. Outside Diameter

  • Mfr # PN-04

  • Zoro # G412509808


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-04
Zoro #
G412509808
UPC #
-
Country of Origin
United States

Description

32 Threads per Inch; 1-3/8 in. Outside Diameter; 0.385 in. Nominal Thickness; 0.781-32 Thread Size; 0.761 in. Thread Pitch Diameter Min; 0.764 in. Thread Pitch Diameter Max; PW-04 Lockwasher Part Number; UNS Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.