Zoro Homepage

32 Threads per Inch, 3/4 in. Outside Diameter, 0.229 in. Nominal Thickness, 0.391-32 Thread Size

  • Mfr # N-00

  • Zoro # G312509830


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-00
Zoro #
G312509830
UPC #
-
Country of Origin
United States

Description

32 Threads per Inch; 3/4 in. Outside Diameter; 0.229 in. Nominal Thickness; 0.391-32 Thread Size; 0.371 in. Thread Pitch Diameter Min; 0.373 in. Thread Pitch Diameter Max; W-00 Lockwasher Part Number; UNS Thread

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.