Zoro Homepage

8 Threads per Inch, 11 in. Outside Diameter, 1.26 in. Nominal Thickness, 8.628-8 Thread Size

  • Mfr # N-44

  • Zoro # G812509842


product price: $605.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-44
Zoro #
G812509842
UPC #
-
Country of Origin
United States

Description

8 Threads per Inch; 11 in. Outside Diameter; 1.26 in. Nominal Thickness; 8.628-8 Thread Size; 8.547 in. Thread Pitch Diameter Min; 8.559 in. Thread Pitch Diameter Max; W-44 Lockwasher Part Number; UNS Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.