Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Threads per Inch, 8-1/16 in. Outside Diameter

  • Mfr # AN-32

  • Zoro # G412509839


product price: $190.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN-32
Zoro #
G412509839
UPC #
-
Country of Origin
United States

Description

8 Threads per Inch; 8-1/16 in. Outside Diameter; 1.041 in. Nominal Thickness; 6.284-8 Thread Size; 6.203 in. Thread Pitch Diameter Min; 6.212 in. Thread Pitch Diameter Max; W-32 Lockwasher Part Number; UNS Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.