Cut Resistant Gloves, Cut Level 5 , Uncoated , M
Mfr # 135480-LS
Zoro # G3856623
product price: $14.99
/eaKey Features
ANSI/ISEA Cut Level
5
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135480-LS
Zoro #
G3856623
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
M
Thickness
10 gaugeuge
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
5
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
ANSI/ISEA Cut Grams
3533
Thumb Style
Straight
Standards
CFR 21, ANSI
Application
Food Processing
Suggested Use Environment
Dry
Glove Cut
Gunn
Glove Hand Style
Ambidextrous
Puncture Resistant
No
Weight
Light
Abrasion Resistant
No
Cut Resistant
Yes
ANSI/ISEA Cut Level - 2011
5
Silicone-Free
No
Glove Lining Material
HPPE
Finger Coverage
Full
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated, Standards CFR 21, ANSI, Glove Hand Style Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.