Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level 5 , Uncoated , S

  • Mfr # 135479-LS

  • Zoro # G3856632


product price: $14.99
/ea

Key Features

ANSI/ISEA Cut Level
5
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135479-LS
Zoro #
G3856632
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
S
Thickness
10 gaugeuge

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
5
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
ANSI/ISEA Cut Grams
3533
Cut Resistant
Yes
Thumb Style
Straight
Suggested Use Environment
Dry
Application
Food Processing
Puncture Resistant
No
Abrasion Resistant
No
Standards
CFR 21, ANSI
Glove Hand Style
Ambidextrous
Weight
Light
Glove Cut
Gunn
ANSI/ISEA Cut Level - 2011
5
Silicone-Free
No
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Knit Glove, ANSI/ISEA Abrasion Level Not Rated, Standards CFR 21, ANSI, Glove Hand Style Ambidextrous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.