Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level 5 , Uncoated , XL

  • Mfr # 135488

  • Zoro # G5404542


product price: $15.39
/ea

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
5
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135488
Zoro #
G5404542
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
XL
Thickness
7 gauge

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
5
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
0
Cuff Style
Knit
ANSI/ISEA Cut Grams
0
Finger Material
High Performance Fibers and Stainless Steel
Glove Hand Style
Ambidextrous
Cut Resistant
Yes
Puncture Resistant
No
Suggested Use Environment
Dry
Application
Cut Protection, Food Processing, Metal Handling
ANSI/ISEA Puncture Force
0 N
Palm Material
High Performance Fibers and Stainless Steel
Abrasion Resistant
Yes
Thumb Style
Natural
ANSI/ISEA Puncture Level
0
Glove Cut
Seamless knit
ANSI/ISEA Cut Level - 2011
5
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
High Performance Fibers and Stainless Steel
Silicone-Free
No
Glove Lining Material
Unlined
Finger Coverage
Full

Description

Knit Glove, ANSI/ISEA Abrasion Level 0, Glove Hand Style Ambidextrous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.