Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level 5 , Uncoated , XL

  • Mfr # 135537

  • Zoro # G1208901


product price: $16.29
/ea
Sold in multiples of 6 for $97.74

Key Features

ANSI/ISEA Cut Level
5
Glove Coating Material
Uncoated
Color
White,Gray
ANSI/ISEA Abrasion Level
Not Rated
Suggested Use Environment
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135537
Zoro #
G1208901
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
XL

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
5
Glove Coating Material
Uncoated
Color
White,Gray
ANSI/ISEA Abrasion Level
Not Rated
Suggested Use Environment
Dry
Silicone-Free
No

Description

Knit Glove, ANSI/ISEA Abrasion Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.