Cut Resistant Gloves, Cut Level A3 , Uncoated , M
Mfr # 135029
Zoro # G3257059
product price: $10.19
/eaSold in multiples of 6 for $61.14
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Color
Gray, White
ANSI/ISEA Abrasion Level
Not Rated
Suggested Use Environment
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135029
Zoro #
G3257059
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
M
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Color
Gray, White
ANSI/ISEA Abrasion Level
Not Rated
Suggested Use Environment
Dry
Silicone-Free
No
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.