Cut Resistant Gloves, Gray, L
Mfr # CM031904
Zoro # G4603746
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Glove Coating Material
Stainless Steel Mesh
Color
Gray
Suggested Use Environment
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM031904
Zoro #
G4603746
UPC #
-
Country of Origin
Germany
Dimensions
Glove Size
L
Details
Item
Cut Resistant Gloves
Glove Coating Material
Stainless Steel Mesh
Color
Gray
Suggested Use Environment
Dry
Description
Steel Mesh 7.5 In Cuff, Blue L, Size- Alpha L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.