Cut Resistant Gloves, Gray, XL
Mfr # CM031905
Zoro # G4603737
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Glove Coating Material
Stainless Steel Mesh
Color
Gray
Suggested Use Environment
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM031905
Zoro #
G4603737
UPC #
-
Country of Origin
Germany
Dimensions
Glove Size
XL
Details
Item
Cut Resistant Gloves
Glove Coating Material
Stainless Steel Mesh
Color
Gray
Suggested Use Environment
Dry
Description
Steel Mesh 7.5 In Cuff, Orange Xl, Size- Alpha XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.