Zoro Homepage

Cut Resistant Gloves, Gray, XS

  • Mfr # CM031901

  • Zoro # G4603770


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Stainless Steel Mesh
Color
Gray
Suggested Use Environment
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM031901
Zoro #
G4603770
UPC #
-
Country of Origin
Germany

Dimensions

Glove Size
XS

Details

Item
Cut Resistant Gloves
Glove Coating Material
Stainless Steel Mesh
Color
Gray
Suggested Use Environment
Dry

Description

Steel Mesh 7.5 In Cuff, Green Xs, Size- Alpha XS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.