Cut Resistant Sleeve, Cut 4, HPPE/SS, 22"
- Mfr # 135364
- Zoro # G5405574
product price:Â
$
33.75
/ea
Key Features
ANSI/ISEA Cut Level
4
Color
Blue
Cut-Resistant Material
HPPE/Stainless Steel
Sleeve Material
HPPE/Stainless Steel
ANSI/ISEA Abrasion Level
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 135364
- Zoro #
- G5405574
- UPC #
- 043551041658
- Country of Origin
- United States
Dimensions
- Size
- One Size Fits Most
- Sleeve Size
- Universal
Details
- Item
- Cut-Resistant Sleeve
- ANSI/ISEA Cut Level
- 4
- Color
- Blue
- Cut-Resistant Material
- HPPE/Stainless Steel
- Sleeve Material
- HPPE/Stainless Steel
- ANSI/ISEA Abrasion Level
- 0
- Standards
- ANSI
- Application
- Cut Protection, Automotive, Steel Processing, Food Processing
- Suggested Use Environment
- Food Processing
- Sleeve Style
- Sleeve
- Cuff Style
- Hemmed
- ANSI/ISEA Puncture Level
- 0
- Wire Color
- Blue
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level 4, Sleeve Style Sleeve, Color Blue, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.