Cut Resistant Sleeve, Uncoated, Unlined
Mfr # AD-24
Zoro # G5405477
product price: $4.29
/eaKey Features
Size
One Size Fits Most
ANSI/ISEA Cut Level
2
Color
Blue
Cut-Resistant Material
HPPE
Sleeve Material
HPPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD-24
Zoro #
G5405477
UPC #
-
Country of Origin
United States
Dimensions
Size
One Size Fits Most
Length
24"
Sleeve Size
Universal
Details
Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
2
Color
Blue
Cut-Resistant Material
HPPE
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
0
Standards
ANSI
Application
Cut
Cuff Style
Hemmed
ANSI/ISEA Puncture Level
0
Suggested Use Environment
Dry
Sleeve Style
Sleeve
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level 2, Sleeve Style Sleeve, Color Blue, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.