Zoro Homepage

Sleeve, Cut Resistant, Armguard Ii, 22In

  • Mfr # 333564

  • Zoro # G0687471


product price: $33.39
/ea
Sold in multiples of 6 for $200.34

Key Features

Length
22"
ANSI/ISEA Cut Level
5
Color
White
ANSI/ISEA Abrasion Level
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333564
Zoro #
G0687471
UPC #
-
Country of Origin
United States

Dimensions

Length
22"

Details

Item
Cut-Resistant Sleeves
ANSI/ISEA Cut Level
5
Color
White
ANSI/ISEA Abrasion Level
0
Standards
ANSI
Application
Sleeve Style
Sleeve
ANSI/ISEA Puncture Level
0

Description

Cut-Resistant Sleeves, ANSI/ISEA Cut Level 5, Sleeve Style Sleeve, Color White, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.