
4 in Paint Roller Cover, Flock
Mfr # 34011
Zoro # G2695433
product price: $9.59
/eaKey Features
Length
4 in
Cover Material
Flock
Paint Type
All Paints and Waterborne Coatings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34011
Zoro #
G2695433
UPC #
732087340112
Country of Origin
China
Dimensions
Length
4 in
Roller Length
4"
Details
Item
Paint Roller Cover
Cover Material
Flock
Paint Type
All Paints and Waterborne Coatings
Description
It is work tools mission to manufacture high quality precision painting tools and accessories that are designed to cut work time and produce beautiful results more effectively. Our range will cover the complete job. Professional and do-it-yourselfers alike will find the ideal tool and accessories for every coating and substrate.
- • Great for doors, cabinets and molding
- • Ultra gloss finish
- • High pick-up
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.