44540 No-Shed Roller Cover
- Mfr # 732087445404
- Zoro # G204170957
product price:Â
$
68.15
/ea
Key Features
Length
6.5 in
Cover Material
Woven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 732087445404
- Zoro #
- G204170957
- UPC #
- 732087445404
- Country of Origin
- China
Dimensions
- Length
- 6.5 in
Details
- Item
- No-Shed Roller Cover
- Cover Material
- Woven
Description
Lightweight american milled polyester fabric. Low splatter. For interior or exterior use. Domed end for edging. Works with most mini-roller handles. Premium bearing system for balance and stability.
Features- 12-Pack - Polyester
- Professional Quality
- 6-1/2 in. Length - Polybagged - White
- Nap Size - 3/8 in.
- Type Surface - SM
- Dimension - 20.25 x 15.5 x 6.25 in.
- Item Weight - .8 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.