White 1 gal Bucket Grid
- Mfr # 57100
- Zoro # G3883456
product price:
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Material
Plastic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57100
- Zoro #
- G3883456
- UPC #
- 732087571004
- Country of Origin
- Germany
Details
- Item
- Bucket Grid
- Material
- Plastic
- Color
- White
Description
It is Work Tools mission to manufacture high quality precision painting tools and accessories that are designed to cut work time and produce beautiful results more effectively. Our range will cover the complete job. Professional and do-it-yourselfers alike will find the ideal tool and accessories for every coating and substrate.
- • Compatible with all Whizz 2 inch and 4 inch rollers
- • Paint or stain directly from the can
- • Easy fit with 1 gallon paint or stain can
- • Makes loading mini roller easy and efficient
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.