Zoro Homepage

1007504 Valve Cover Stud And Bolt

  • Mfr # WH354487

  • Zoro # G915782180


product price: $49.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH354487
Zoro #
G915782180
UPC #
661541676668
Country of Origin
China

Description

These valve cover bolt kits from are offered in a choice of chromoly steel with a black oxide finish or corrosion-proof polished stainless steel. You also have a choice between hex head and easy-access 12-point designs. The heads feature a wide base for better load distribution and sealing. -Valve Cover Fastener Style - Bolt -Fastener Finish - Black oxide -Fastener Material - Chromoly -Fastener Head Style - Hex -Thread Size - 1/4-20 in. -Thread Length - 0.812 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.