Zoro Homepage

3 in. Light Strap Hinge

  • Mfr # WH434953

  • Zoro # G315942382


product price: $17.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH434953
Zoro #
G315942382
UPC #
747216189586
Country of Origin
China

Description

Features -Manufactured with hot-rolled steel -Offset screw holes for extra strength and to prevent wood from splitting -Tight pin for left or right hand applications Specifications - Finish: Zinc - Material: Steel - Dimension: 8.5 x 6.5 x 1 in. - Weight: 0.09 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.