
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH367420
Zoro #
G215768655
UPC #
661541763306
Country of Origin
China
Description
Features -Impact resistant reinforced abs housing -Bonded glass lens -Aluminum vapor coated reflector -Great standard for most auxiliary lighting applications Specification -Light type - Driving light -Shape - Round -Height - 2.64 in. -Mounting style - Universal stud mount with pivoting bracket -Bulb type - H3 halogen -Wattage - 55 watts -Lens color - Clear -Bulb color - Clear -Housing finish - Chrome plated -Housing color - Black -Housing material - Abs plastic -Lens material - Glass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.