Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5750941 Driving- Fog Light

  • Mfr # WH370093

  • Zoro # G915768634


product price: $142.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH370093
Zoro #
G915768634
UPC #
661541763313
Country of Origin
China

Description

Modern free form ff lighting technology is the result of a highly sophisticated computer assisted design system that perfectly coordinates the shape of the reflector with the light source thus producing the most efficient possible light output. The fog lamp illuminates the roadway over a broad area without dazzling oncoming traffic while the driving lamp produces a far reaching accurately directed light. Features -Light weight design -Impact resistant reinforced abs housing -Aluminum vapor coated reflector -Convert any 500 series lamp to yellow smoke or blue with our new color shields protective laminates -Upright or pendant mounting -Fog light kit ideal for rural night driving off-road activity foggy situations and poor visibility -Clear glass lens. Light comes directly from the reflector providing light precision Specification -Light type - Driving light -Shape - Round -Height - 2.64 in. -Mounting style - Universal stud mount with pivoting bracket -Bulb type - H3 halogen -Wattage - 55 watts -Lens color - Clear -Bulb color - Clear -Housing finish - Chrome plated -Housing color - Black -Housing material - Abs plastic -Lens material - Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.