Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Ceramic Rolled Edge Angle MufflerQuiet Tip, Clamp On

  • Mfr # WH903169

  • Zoro # G316346400


product price: $177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH903169
Zoro #
G316346400
UPC #
-
Country of Origin
China

Description

If you are looking to reduce the sound of your exhaust without robbing important power gains then the quiet tip is your only option. the quiet tip features a baffled inner core similar to what is used in our sft style mufflers. there is no packing or weak baffles to deteriorate your sound levels. our testing has shown on average a 10% reduction in sound with no power loss. the clampless design will allow you to easily install the tip when you want to be stealth and remove when you want to be heard. Features Quieter, throaty sound and are best for fuel economy improvements, single side exit Roughly 5-8 decibels louder than stock with superior performance gains, dual single side exit Provide minimal backpressure The largest power gains and a loud rumble of around 95 decibels to resemble a nascar race truck exhaust, dual side exit Bolt-on systems require no welding and are finished with corrosion-resistant t304 stainless steel Baffled and chambered muffler design delivers a rich, throaty rumble Specifications Inlet Size: 2.5in Outlet Size: 4in Length: 12in Material: Stainless Rolled Angle Cut Tip Diameter: 4in Exit Position: Exits Behind Rear Tire

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.