Cat-Back Dual Sport Exhaust System, Stainless for 2004 Toyota 4runner

  • Mfr # WH952599

  • Zoro # G315761198


product price:  $894.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH952599
Zoro #
G315761198
UPC #
739608140312
Country of Origin
China

Description

If you are looking to reduce the sound of your exhaust without robbing important power gains then the quiet tip is your only option. the quiet tip features a baffled inner core similar to what is used in our sft style mufflers. there is no packing or weak baffles to deteriorate your sound levels. our testing has shown on average a 10% reduction in sound with no power loss. the clampless design will allow you to easily install the tip when you want to be stealth and remove when you want to be heard. Features -Quieter throaty sound and are best for fuel economy improvements single side exit -Roughly 5-8 decibels louder than stock with superior performance gains dual single side exit -Provide minimal backpressure -The largest power gains and a loud rumble of around 95 decibels to resemble a nascar race truck exhaust dual side exit -Bolt-on systems require no welding and are finished with corrosion-resistant t304 stainless steel -Baffled and chambered muffler design delivers a rich throaty rumble Fits: -For 2004 Toyota 4runner Specifications - Inlet Size: 2.5in - Outlet Size: 4in - Length: 9in - Material: 304 Stainless Rolled Slash- Cut Tip - Diameter: 2.5in - Exit Position: Exits Behind Rear Tire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.