Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CatBack Performance Exhaust System, Dual Extreme

  • Mfr # WH723450

  • Zoro # G116346341


product price: $1,027.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH723450
Zoro #
G116346341
UPC #
-
Country of Origin
China

Description

For the extremist who wants to take their truck to the next level, this dual bolt-on Cat back system is for you. This system exists behind the rear tires at an aggressive angle with a powerful exhaust tone. You will gain bold street looks with powerful dyno tuned and tested street performance gains. You can expect to experience gains on average of 15-20 horsepower. muffler provides a mean performance sound and complemented with polished Stainless Tip. Easy bolt-on installation. No welding required. If you want Extreme, this system is it. Features Year - 07-14. Make & Model - Chevrolet Avalanche 5.3L-6.0L 2/4wd; 07-14 Chevrolet Suburban 1500 5.3L 2/4wd; 07-14 GMC Yukon XL 1500 5.3L-6.0L 2/4wd. Finish - Stainless. 2.25 in. Stainless mandrel bent tubing. Muffler features a baffled & chambered design, no internal packing, powerful deep tone. 3.5 in. Polished T304 Stainless Round Clamp on Slash-Cut Tip. Includes all hardware and factory style hangers for easy bolt on installation. Exits Behind Each Rear Tire. Muffler Quantity - 1. Muffler Style - 8 in. Round Body, 3 in. Offset Intlet, 2.25 in. Dual Outlet, L-24 in. Tip Quantity - 2. Tip Size - Inlet 2.25 in., Outlet 3.5 in., L-12 in. Dimension - 54 x 20 x 12 in. Item Weight - 64 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.