Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ES2837RL Problem Solver Tie Rod End

  • Mfr # WH1096267

  • Zoro # G616345387


product price: $69.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH1096267
Zoro #
G616345387
UPC #
-
Country of Origin
China

Description

Problem Solver products incorporate proven design and engineering features for like new steering ease of installation and longer life. is the preferred steering and suspension parts brand of professional technicians and NASCAR Crew Chiefs. Features Powdered Metal Gusher Bearing Design Enables Grease To Flow Through The Bearing To The Stud For Reduced Friction And Enhanced Strength And Stability Patent Pending Sunoloy Coated Metal Bearings Provide Smooth Stud Swing Technicians And Drivers Prefer Patented Cover Plate Design Allows For Tighter Tolerances Versus Traditional Cover Plate Designs Providing A More Durable And Extended Life Part Exclusive Cover Plate Protects Against Contaminants Leaking Into The Bearing Surface Greasable Socket Design Allows New Lubricant To Flush Contaminants From The Assembly Reducing Corrosion And Wear Type - Male Finish - Natural Color - Black Material - Steel Greasable - Yes Application 1988-1999 Chevrolet C1500 1992-1999 Chevrolet C1500 Suburban 1988-2000 Chevrolet C2500 1992-1999 Chevrolet C2500 Suburban 1988-2000 Chevrolet C3500 1996-2002 Chevrolet Express 1500 1996-2002 Chevrolet Express 2500 1996-2002 Chevrolet Express 3500 1995-2000 Chevrolet Tahoe 1988-1999 GMC C1500 1992-1999 GMC C1500 Suburban 1988-2000 GMC C2500 1992-1999 GMC C2500 Suburban 1988-2000 GMC C3500 1996-2002 GMC Savana 1500 1996-2002 GMC Savana 2500 1996-2002 GMC Savana 3500 1992-1999 GMC Yukon

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.