Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H12560021 Driving- Fog Light Rallye 4000

  • Mfr # WH367424

  • Zoro # G815768680


product price: $247.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH367424
Zoro #
G815768680
UPC #
661541763429
Country of Origin
China

Description

Free form technology free form reflectors use as many as 50 000 points to precisely direct light producing up to three times more illumination than ordinary lights with even spread and almost no stray light. Celis technology: most widely known as the angel eyes look celis central lighting systems is a revolution in vehicle lighting. Extremely flexible fiberglass light guides ranging from one to seven millimeters transport light from a single source into shapes not traditionally found in automotive lighting. Features -Matte black metal or chrome housing -Tempered glass lens -Knurled knobs for quick lamp adjustments -Fog light kit ideal for rural night driving off-road activity foggy situations and poor visibility Specification -Light type - Fog light -Shape - Round -Diameter - 8.7 in. -Mounting style - Universal stud mount -Bulb type - H1 halogen -Wattage - 100 watts -Lens color - Clear -Bulb color - Clear -Housing color - Black -Housing material - Die-cast aluminum -Lens material - Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.