Zoro Homepage

Performance Header

  • Mfr # WH299293

  • Zoro # G415762514


product price: $743.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH299293
Zoro #
G415762514
UPC #
661541162390
Country of Origin
China

Description

Performance Header.Every Performance Header is Dyno-tuned and engineered to deliver more usable horse Power and torque at low and mid-range RPM highway speeds.Improves engine's ability to breathe and cooler operating engine temperature.Designed as a direct replacement for the factory manifolds using the stock crossover pipe.They are well suited for lowered and raised vehicles street and off-road.50 State Street legal.Meets EPA and CARB requirements.No welding required.Uses OEM style connections.3/8 in.Heavy Duty Laser Cut Port Flanges- No Warping or Leaking.Premium Gaskets and Hardware included.Features -Tubing Size 2 80-c - 1.50 in.Stainless 16-gauge mandrel bent tubing.-Premium Gaskets and Hardware included.-Year - 91-99.-Make and Model - Jeep Cherokee 4.0 L 93-99 Jeep Grand Cherokee 4.0 L 91-99 Jeep Wrangler 4.0 L TJ YJ 4wd.-Finish - Stainless.-Dimension - 32 x 17 x 9 in.-Item Weight - 17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.