Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Performance - Muffler

  • Mfr # WH298078

  • Zoro # G715766236


product price: $1,156.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH298078
Zoro #
G715766236
UPC #
661541162635
Country of Origin
China

Description

UTV Exhaust System. Performance Slip on Muffler for the Yamaha Rhino 700 provides superb Power and quiet operation. muffler features a louvered & chambered internal muffler core. No packing. has incorporated rubber mounting points and a compression spring fitting allowing for extreme flexibility during the toughest terrain finishing with a mirror bright polished T304 Stainless Exhaust end cap This is a direct fit replacement and includes all hardware for a hassle free bolt on installation. USFS Approved Spark Arrestor Features -USFS Approved Spark Arrestor. -Year - 11-12. -Make and Model - Yamaha Rhino 700;08-09 Yamaha Rhino 700. -Finish - Stainless. -Single/Dual Exit - Single. -Dimension - 25 x 11 x 11 in. -Item Weight - 9 lbs. Muffler - Muffler features a louvered & chambered design no internal packing. Tip -Polished T304 Stainless Exhaust end cap. Installation Cares Make sure set parking brake block tires and use safety glasses and gloves. Allow Exhaust to cool before attempting installation. Severe injury or burns could occur if safety measures are not taken.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.