T8001 Pinstripe Tape; Black; 0.5 In. X 36 Ft.

  • Mfr # WH89011

  • Zoro # G904075019


original price: $27.15
5% off
new price: $25.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH89011
Zoro #
G904075019
UPC #
654204380989
Country of Origin
China

Description

Features
  • Delivering the widest selection of stripe colors and sizes.
  • Highest premium performance vinyl in the industry.
  • Stripe Style - Solid.
  • Tape Length - 36 ft.
  • Tape Width - 1/2 in.
  • Color - Black.
  • Material - Vinyl.
  • Installation Type - Adhesive.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.