Shop WHOLESALE INTERIORS
Create Account
BBT8051.13-Tan-Walnut-CC Baxton Studio Riordan Mid-Century Modern Tan Faux Leather Upholstered & Walnut Brown Finished Wood Dining Chair
- Mfr # BBT8051.13-Tan/Walnut-CC
- Zoro # G403851787
product price:Â
$
256.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BBT8051.13-Tan/Walnut-CC
- Zoro #
- G403851787
- UPC #
- 193271175444
- Country of Origin
- Malaysia
Description
Enjoy the casual comfort and tasteful design of the Riordan dining chair. Made in Malaysia, the Riordan is constructed from walnut brown finished wood that radiates natural warmth. The chair is padded with plush foam and upholstered in smooth faux leather for superb comfort with a modern touch. Requiring assembly, the Riordan features elegant button tufting for rich texture and depth. Slim, tapered legs lend a touch of mid-century charm. A perfect addition to smaller dining rooms and nooks, the Riordan dining chair elevates the feel of any space.
Features- Baxton Studio Riordan Mid-Century Modern Tan Faux Leather Upholstered & Walnut Brown Finished Wood Dining Chair
- Mid-century modern dining chair
- Constructed from rubberwood and engineered wood
- Walnut brown finish
- Upholstered in faux leather and padded with foam
- Button tufted
- Tapered legs
- Assembly required
- Color: Tan
- Finish: Walnut Brown
- Style: Mid-Century Modern
- Legs: 11.4" High
- Seating Dimensions: 17.3" High x 22" Wide x 20.1" Deep
- Dimensions: 31.5" High x 22" Wide x 27" Deep
- Back: 14.2" High
- Country of Origin: Malaysia
- Weight: 27.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.