Shop HOMEROOTS
See all product information
Create Account
47in Gray And Gold Upholstered Velvet Dining bench
- Mfr # 473172
- Zoro # G223439431
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Width
47.2 in
Length
18.5 in
Upholstery Color
Gray
Size
18.5" x 47.2" x 18.1"
Depth
18.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473172
- Zoro #
- G223439431
- UPC #
- -
- Country of Origin
- China
- Upholstery Color
- Gray
- Assembly Required
- No Assembly Needed
- Bench Pattern
- Solid Color
- Bench Type
- Dining Bench
- Item
- Benches
- Leg Material
- Metal
- Style
- Contemporary
- Upholstered
- Yes
- Upholstery Material
- Velvet
- Material
- Upholstery
- Nailhead Trim
- No
- Seat Material
- Upholstery
- Capacity
- 250
- Finish
- Antique Brass
- Leg Color
- Antiqued Brass
- Color
- Gray
Dimensions
- Width
- 47.2 in
- Length
- 18.5 in
- Size
- 18.5" x 47.2" x 18.1"
- Depth
- 18.1 in
Description
Practicality and fashion mix together with this handy 47in gray and gold upholstered upholstery dining bench. A gold metal frame is finished off with a gray upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding in a soft solid color velvet, this bench is as comfortable as it is good looking. Add this bench to your kitchen or dining room for convenient seating at the table. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful.. 18.5in H x 47.2in W x 18.1in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.