This item is Discontinued.

Wholesale Interiors Wholesale Interiors 18Y1004-Oak-White-Cabinet Baxton Studio Faron Farmhouse Wood 2 Drawer Storage Cabinet; Two-Tone Distressed White & Oak Brown 18Y1004-Oak/White-Cabinet

This item is Discontinued.

Wholesale Interiors

Wholesale Interiors 18Y1004-Oak-White-Cabinet Baxton Studio Faron Farmhouse Wood 2 Drawer Storage Cabinet; Two-Tone Distressed White & Oak Brown (Discontinued)

Mfr # 18Y1004-Oak/White-Cabinet
Zoro # G103877674
UPC # 193271192595
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18Y1004-Oak/White-Cabinet
Zoro #
G103877674
UPC #
193271192595
Country of Origin
China

Description

Organization is made easy with the charming Faron cabinet. The Faron is comprised of a sturdy wood frame featuring a lightly weathered two-tone white and oak brown finish for an aged, vintage look. Two drawers and one compartment behind the door provide ample storage space to assist in organizing busy areas. Fully assembled, the Faron is adorned with antique inspired, black finished metal accents for a cool, industrial touch. A fantastic assistant to the modern household, the Faron cabinet adds value to any space.

Features
  • Constructed from firwood and metal
  • Two-tone distressed white and white-washed oak brown finish
  • Two drawers
  • One compartment behind door
  • Antique inspired, black finished metal accents
  • Fully assembled
Specifications
  • Finish: Two
  • Style: Classic & Traditional
  • Legs Height: 3.1"
  • Storage Behind Door Dimensions: 14.2 x 16.1 x 11.4 in.
  • Drawer Dimensions: 5.3 x 13.2 x 11 in.
  • Dimensions: 35 x 18.9 x 13.8 in.
  • Weight: 34.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.