This item is Discontinued.

Wholesale Interiors Wholesale Interiors SC910042-2-Oak-Shoe Cabinet Baxton Studio Bruce Modern Contemporary Farmhouse Oak Brown Finished Wood Shoe Storage Cabinet - 2 Door SC910042-2-Oak-Shoe Cabinet

This item is Discontinued.

Wholesale Interiors

Wholesale Interiors SC910042-2-Oak-Shoe Cabinet Baxton Studio Bruce Modern Contemporary Farmhouse Oak Brown Finished Wood Shoe Storage Cabinet - 2 Door (Discontinued)

Mfr # SC910042-2-Oak-Shoe Cabinet
Zoro # G904013677
UPC # 193271160440
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC910042-2-Oak-Shoe Cabinet
Zoro #
G904013677
UPC #
193271160440
Country of Origin
China

Description

Featuring a contemporary design equipped with ample storage, the Bruce shoe cabinet is a modern solution to organizing your entryway. Made in Malaysia, the Bruce is crafted from sturdy wood finished in a light oak brown. Two paneled doors reveal three spacious shelves capable of storing around 9 pairs of shoes, depending on size. Requiring assembly, the large, rectangular tabletop offers ample surface area to place keys, mail, and other miscellaneous items. Showcasing a modern aesthetic easy to integrate into a variety of room layouts, the Bruce shoe cabinet is sure to elevate any home.

Features
  • Constructed from metal and engineered wood
  • Oak brown finish
  • Three shelves
  • Stores up to 9 pairs of shoes
  • Farmhouse style hinged doors
  • Black metal handles
  • Assembly required
Specifications
  • Color: Oak brown
  • Top Shelf: 26.7 W x 10.50 D x 11 H
  • Middle Shelf: 26.75 W x 10.50 D x 7.75 H
  • Bottom Shelf: 26.75" W x 11.50" D x 7.25" H
  • Dimension: 31.2 H x 31.5 W x 13.8 D
  • Weight: 55.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.