Zoro Homepage

Superfood Snack Bar, Choco Peanut, 2.04 oz Bar, 12PK

  • Mfr # WHY16204

  • Zoro # G715511003


product price: $57.79
/pk 12, $4.82/ea

Key Features

Non-GMO
Yes
Contains Eggs
No
Sugar Free
No
Contains Fish
No
Food Type
Nutrition & Snack Bars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHY16204
Zoro #
G715511003
UPC #
-
Country of Origin
United States

Details

Non-GMO
Yes
Contains Eggs
No
Sugar Free
No
Contains Fish
No
Food Type
Nutrition & Snack Bars
Contains Nuts
Yes
Flavor
Choco Peanut
Kosher
Yes
Gluten Free
Yes
Contains Dairy
No
Contains Crustacean/Shellfish
No
Contains Soy
No
Vegan
Yes
Contains Wheat
No
Contains Sesame
No
Item
Protein Bars

Description

Organic, vegan, gluten-free, and made with simple, natural ingredients you can pronounce, the Why Bars superfood energy bar provides a balanced, portable food option that tastes great and sustains your energy level between meals, allowing you to focus on your activity instead of your hunger. Throw one into a bag or purse for a healthy, filling snack before or after a hike, run, workout or practice. Because when you're not hungry, you can go about your business of being awesome.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.