12 inch Built-In 20 Bottle Undercounter Stainless Steel Wine Refrigerator

  • Mfr # BWR-208SB

  • Zoro # G204842021


product price: $497.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Width
11.75
Height
34
Voltage
115
Depth
22.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWR-208SB
Zoro #
G204842021
UPC #
850014459222
Country of Origin
China

Dimensions

Width
11.75
Height
34
Depth
22.25

Details

Color
Stainless Steel
Voltage
115
Amps
0.9

Description

Our Whynter Built-In Under-Counter Stainless Steel Wine Refrigerator offers premium quality and innovative design ideal for your wine collecting needs. Whether for the enthusiast or the connoisseur, this single zone compressor wine refrigerator provides premium and advanced wine storage functionality. The Whynter BWR-208SB can hold up to 20 standard 750ml wine bottles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.