Shop WHYNTER
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
14,000 BTU (10,000 BTU SACC) Portable Air Conditioner with Heat up to 500 sq ft
- Mfr # ARC-147WFH
- Zoro # G504842240
product price:Â
$
765.99
/ea
Key Features
Voltage
115V
Width
16
Watts
1341
Height
17.75
Depth
31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARC-147WFH
- Zoro #
- G504842240
- UPC #
- 850014459154
- Country of Origin
- China
- Voltage
- 115V
- Watts
- 1341
- Amps
- 11.8
Dimensions
- Width
- 16
- Height
- 17.75
- Depth
- 31
Description
With its smaller size and dual hose framework, the Whynter ARC-147WFH is the best answer for the warm spots in your home, office, server room, and other space-obliged areas. Versatile and simple to set up, this unit offers cooling help for any space where excess humidity and heat cannot be remedied by conventional cooling and heating
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.