Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs.

  • Mfr # IMC-270MR

  • Zoro # G7971136


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Ice Production per Day
27 lbs.
Ice Machine Storage Capacity
1.5 lbs.
Cube Type
Bullet
Overall Width - Ice Machines
9-1/2"
Overall Height - Ice Machines
13″
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMC-270MR
Zoro #
G7971136
UPC #
850956003866
Country of Origin
China

Dimensions

Overall Width - Ice Machines
9-1/2"
Overall Height - Ice Machines
13″
Overall Depth - Ice Machines
14″

Details

Ice Production per Day
27 lbs.
Ice Machine Storage Capacity
1.5 lbs.
Cube Type
Bullet
Item
Ice Maker

Description

The Whynter IMC-270MR Portable Ice Maker is a highly compact and affordable unit designed for space constrained use in your kitchen, home bar or office. In addition to quickly and efficiently making perfectly bullet-shaped ice cubes, the Whynter IMC-270MR Compact Portable Ice Maker can produce up to 27 pounds of ice per day. You can select between 2 sizes of ice bullets depending on your preferences. This portable ice maker does not need direct plumbing. Simply fill the 2.2 liter reservoir with water, choose your ice size and watch the Whynter IMC-270MR Compact Portable Ice Maker make your first batch in as little as 10 - 15 minutes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.