Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countertop Portable Dishwasher 6 Place Setting LED Energy Star, White

  • Mfr # CDW-6831WES

  • Zoro # G716316478


product price: $649.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDW-6831WES
Zoro #
G716316478
UPC #
-
Country of Origin
China

Description

Save time and water with the Whynter Countertop Portable Dishwasher. This countertop portable dishwasher can accommodate up to 6 place settings and is designed to fit on most countertops and under cabinetry. The Whynter CDW-6831WES features a durable stainless steel interior for maximum sanitation and heat retention. A detergent and rinse air dispenser, 6 wash cycles for versatile use, and timer-start function allow optimal versatility and convenience. Best of all, it connects quickly to a kitchen faucet without the need for direct plumbing or permanent hook-up. With its compact size and easy maneuverability, the Whynter CDW-6831WES countertop dishwasher is a great choice for your RV, cabin, vacation home or any space constrained location. Features Countertop Portable Dishwasher 6 Place Setting LED Energy Star 3 stage filter system 6 standard wash cycles User friendly controls Baby Care Wash Cycle Timer delay function Faucet adapter included for quick and simple connection EnergyStar qualified Six 6 standard place setting capacity Six 6 standard wash cycles Heavy, Normal, BabyCare, ECO, Glass, Speed Stainless steel interior and spray arm for extended durability Dish rack and silverware basket User friendly controls 1-24 hour delay start lets you wash dishes at your own convenience Automatic detergent and rinse agent dispenser Quick connect adapter for most kitchen faucets included for quick and simple connection Drain and inlet hose included AC 120V/60Hz Specifications Color: White Noise Level dBA: <45 Total Amps: 5.7A Heater: 5.0A Water pressure: 0.04-1.0MPa Maximum water temperature: 140 Degrees F Phase: Single Dimension: 17.25 x 21.75 x 19.75 Weight: 44 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.