Energy Star 1.1 cu. ft. Stainless Steel Upright Freezer with Lock
- Mfr # CUF-110B
- Zoro # G304014304
Key Features
Specifications
Details
- MFR #
- CUF-110B
- Zoro #
- G304014304
- UPC #
- 850956003569
- Country of Origin
- China
- Refrigerator Style
- Upright
- Color
- Black
- Voltage
- 120V AC
- Finish
- Stainless
- Defrost
- Manual Defrost
- Item
- Freezer
- Freezer Capacity
- 1.1 cu ft
- Total Capacity
- 1.1 cu ft
- Door Type
- Reversible
- Features
- Removable Shelf, Recessed Handle, Quick Freezing; Child Lock; Digital Inverter Compressor
- Includes
- (1) Removable flat slide out wire shelf
- Energy Star Compliant
- Yes
- Hz
- 60 Hz
- Energy Consumption
- 215 kWh
- Mounting
- Freestanding
- Operating Power Consumption
- 79 W
Dimensions
- Overall Depth
- 17.2 in
- Width
- 18-1/2 in
- Overall Height
- 19-1/2 in
Description
Ideal for any small space where cold storage is needed, the whynter 1.1 cu. ft. upright freezer can also be used in the kitchen, offices, garages or basements. This space-saving compact upright freezer is designed with a flush back, allowing it to fit cleanly against the wall or into corners. The whynter 1.1 cu. ft. upright freezer features a black reversible-swing door, adjustable thermostat, one removable shelf and a lock for securing the contents. As an ENERGY STAR rated appliance, this upright freezer will help you keep your energy costs down while providing efficient freezing solutions.
Features- Total Storage Volume :; 1.1 cu. ft.
- Black reversible-swing door and black cabinet
- Recessed handle provides a flush finish with the door
- Mechanical temperature control
- Temperature Range:; -10°; - 2°;F
- One removable flat slide out wire shelf
- Cylinder lock and two keys
- Freestanding setup (;clearance around the unit is needed);
- Manual Defrost
- Powerful compressor cooling
- Refrigerant type:; R600a
- Voltage:; 115V /;60Hz
- Power:; 79 watts /; 1.1 Amps
- Estimated Yearly Electricity Use:; 251 kWh
- Freezer internal dimensions:; 14 W x 13 D x 13.75 H in.
- Product external dimensions:; 18.75 W x 17.75 D x 19.5 H in.
- Item weight:; 42 lbs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.