
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1411
Zoro #
G408203963
UPC #
768536014112
Country of Origin
Unknown
Description
Captive Pin Long D Shackle Diameter 4mm 532 Features Captive pin long D shackle forged in grade 316L stainless steel The pin is connected to the body at all times even when opened The pin is locked into one of the indentations No risks of loosening due to vibrations Outstanding working and breaking loads Applications Standard applications of shackle requiring more length Attachment applications blocks, head Specifications Materials 316 stainless steel grade Working load lb 700 WLL lb 440 Breaking load lb 2200 Weight lb 0026 Dimensions see 2nd image A inch 1732 B inch 516 C inch 1364 D inch 2364 D diameter inch 532 E inch 532 F inch 13964 G inch 5564
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.