Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Wichard Marine 532 Self Locking Bow Shackle 1241

532 Self Locking Bow Shackle (Discontinued)

  • Mfr # 1241
  • Zoro # G308172192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1241
Zoro #
G308172192
UPC #
768536012415
Country of Origin
Unknown

Description

SelfLocking Bow Shackle Diameter 4mm 532 Features Selflocking bow shackle forged in grade 316L stainless steel The pin is locked into one of the indentations No risks of loosening due to vibrations Outstanding working and breaking loads WLL only for industrial applications lifting ie CE marking and batch number Applications To be used when ample room is required Possibility to attach several lines or cables Specifications Materials 316 stainless steel grade Working load lb 700 WLL lb 300 Breaking load lb 1540 Weight lb 002 Dimensions see 2nd image A inch 4564 B inch 516 C inch 532 D inch 516 D diameter inch 532 M inch 5364

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.