Zoro Homepage

5 Assorted Color Bamboo Wicker Round Baskets with Handles - Small Buckets for Easter Egg

  • Mfr # QI004721

  • Zoro # G815916869


product price: $31.39
/ea

Key Features

Height
7.75 in
Width
5.25 in
Length
5.25 in
Material
Bamboo
Color
Multi Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004721
Zoro #
G815916869
UPC #
651355047211
Country of Origin
China

Dimensions

Height
7.75 in
Width
5.25 in
Length
5.25 in

Details

Item
Baskets and Bins
Material
Bamboo
Color
Multi Color

Description

Enhance your home decor and festive spirit with this delightful set of five small wicker baskets, each in a different color. These versatile decorative baskets are perfect for various occasions and uses, making them a must-have addition to your collection. Ideal for Halloween, these baskets can beautifully display Halloween candy, creating a charming centerpiece for your spooky celebrations. They are also fantastic for storing small items to avoid clutter and keep your spaces organized. Not only are they perfect for Halloween, but they also shine during Easter celebrations, making them great for Easter egg hunts or as festive containers for treats. Beyond these holidays, this set is perfect for creating gift baskets for birthdays and special events. Each basket can be filled with an assortment of goodies, making them thoughtful gifts for friends and loved ones. Whether youre preparing wedding decor or a vibrant fruit basket for your dining table, these colorful wicker baskets fit the bill perfectly. Designed specifically for small items, they provide effective organization for any room in your home, from the kitchen to the living room. Their charming appearance also makes them suitable for garden decor, adding a pop of color to your outdoor space. These small baskets are versatile enough to be used empty for gifting or filled with seasonal treats, like Christmas candy or Halloween goodies for kids. With their stylish design and practicality, this set of five colorful baskets is sure to bring joy and organization to any celebration throughout the year.


  • Measuring 5.25"W x 5.25"L x 7.75"H, these vibrant bamboo woven baskets come in five different colors, perfect for storing fruit, serving snacks, organizing small items, or holding Easter eggs. Ideal for festive goodies, trick-or-treating, and kids' activities, they add a playful touch to any occasion.
  • Crafted from durable bamboo wood, these assorted color baskets are built for long-lasting use. Ideal for more than just Easter egg hunts, they're also perfect for Halloween décor, party favors, or even as cute picnic baskets for kids. Their sturdy design ensures they are both practical and visually appealing in any festivities
  • Get ready for a spooktacular Halloween with this perfectly sized basket designed for little hands. Easy for kids to carry while collecting treats, this versatile basket acts as a candy dispenser and a delightful Halloween snack and goodie holder. Whether displayed on the wall or in the garden, it adds a festive flair to your Halloween celebrations.
  • These baskets are designed not just for Easter or Halloween festivities; they are also ideal kitchen storage solutions. Their design makes them perfect standalone pieces for kitchen décor. These multipurpose baskets enhance your home while providing practical storage options that complement any setting.
  • This set of wicker baskets is the perfect gift basket for your loved ones on special occasions and holidays. These small baskets can be filled with an assortment of goodies, including chocolates, snacks, fruits, candies, and other sweets. Whether for birthdays or any celebration, they provide a thoughtful way to express your appreciation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.