Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand-Woven Easter Bunny Ear Basket with Handle - Multi-Purpose Paper Rope Wicker Basket for

  • Mfr # QI004723.N

  • Zoro # G115916910


product price: $17.85
/ea

Key Features

Color
Nude
Material
Paper Rope
Height
11.5 in
Length
7 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004723.N
Zoro #
G115916910
UPC #
651355242036
Country of Origin
China

Dimensions

Height
11.5 in
Length
7 in
Width
7 in

Details

Color
Nude
Material
Paper Rope
Item
Baskets and Bins

Description

Introducing our versatile woven basket, perfect for a variety of uses around the home. Crafted from high-quality paper rope and featuring a charming wicker design, this small basket combines functionality with style, making it an excellent addition to any room. Ideal as a fruit basket, it adds a rustic touch to your kitchen while keeping your favorite fruits organized and easily accessible. This basket is also great for storing wine bottles, serving as an elegant kitchen organizer that enhances your culinary space. For kids, this woven basket serves as a delightful toy basket, helping to keep play areas tidy while adding a decorative element to their room. The lightweight design makes it easy for little ones to carry their toys and games from one place to another. Additionally, it can be used as a wall storage solution, beautifully displayed and keeping essentials within reach. This versatile basket can also serve as a decorative bread storage option, ensuring your baked goods stay fresh while adding charm to your dining area. Whether you're using it to store toys, display fruits, or organize kitchen essentials, this paper rope basket seamlessly blends into any decor style. With its multi-functional design and stylish appearance, this small woven basket is perfect for home organization, making it a practical yet decorative choice for any space. Add it to your collection and experience the convenience and charm it brings to your home!


  • Measuring 7"W x 7"L x 11.5"H, the hand-woven bunny
  • This creative basket is perfect for home decor, pa
  • This versatile decorative storage basket combines
  • Our paper rope basket is not only limited to picnics and storage; it's also beautifully designed for wedding decor and serves as an elegant flower girl basket. Perfect for adding a charming touch to special occasions, this versatile basket enhances any setting while being both functional and stylish.
  • Ideal as a party favor holder or a standalone gift basket, this decorative basket is an essential accessory for all your festive needs. Perfect for a range of occasions, including birthday parties, farm-themed celebrations, tea parties, country weddings, Easter celebrations and spring picnics.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.